Shop All Pipe Taps
North American
Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF
Mfr # 15812
Zoro # G3481447
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Shank Dia. 0.7000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15812
- Zoro # G3481447
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Shank Dia. | 0.7000 in |
Thread Length | 1.0600 in |
Overall Length | 2.5600 in |
Drill Bit Size | 9/16 in |
Shank Length | 1 1/2 in |
Thread Size | 3/8"-18 |
Min. Bore Dia. | 9/16 in |
75% Thread Drill Size | 9/16 in |
Square Size | 0.5310 in |
Description
Pipe and Conduit Thread Tap, Thread Size 3/8 In.-18, NPSI, NPSF, NPTF, NPS, NPTF, Overall Length 2.5600 in, Left Hand, Thread Length 1.0600 in, 75 Percent Thread Drill Size 9/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 5 mm Tip Size (BLM5)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (306949)
- MILWAUKEE TOOL Straight Auger For 5/8 in. & 3/4 in. Drum Cable (48-53-2830)
- SOUTHWIRE Underground Feeder Cable, 14 AWG, 500 ft L (545010502)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- DRILL AMERICA 2-1/2in-8 NPT Left Handed HSS 8 Flute Pipe Tap (DWT64014LH)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPTF (385813)
- North American Pipe Taps