Shop All Pipe Taps
North American
Pipe Tap, 3/8"-18, 4 Flutes, NPTF
Mfr # 50014
Zoro # G3481471
product price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50014
- Zoro # G3481471
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | TIN |
Thread Direction | Right Hand |
Description
Pipe Tap,3/8 In.-18 NPTF,HSS,Tin Coat,4 Flt, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blade, Half Round (21-299)
- ULTRA-DEX USA Indexable Boring Bar, A32V MWLNL4, 16 in L, High Speed Steel, Trigon Insert Shape (A32V MWLNL4)
- MAPP CASTER Tool Box and Job Box Casters, 6" Phenolic Wheel Casters, 4800# Cap. (146DURB620-TOOLBOX)
- WILLIAMS 3/8" Drive Impact Socket Black Industrial (36416)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH2)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385885)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310101)
- KODIAK CUTTING TOOLS 2"-11-1/2 Taper Pipe Tap NPTF Interrupted Thread Tap TIN Coated (5512484)
- North American Taps