Shop All Pipe Taps
North American
Pipe Tap, 3/8"-18, 4 Flutes, NPTF
Mfr # 29043
Zoro # G3481383
product price: $92.59
/ea
Free Shipping & Returns
$92.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Style Pipe
- Overall Length 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29043
- Zoro # G3481383
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Overall Length | 3 1/2 in |
Shank Dia. | 0.7000 in |
Thread Length | 1 1/16 in |
Shank Length | 2 9/16 in |
Size | 3/8" |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Thread Standard | NPT |
Threads per Inch | 18 TPI |
Description
Combination Drill and Tap, NPT, Overall Length 3 1/2 in, Right Hand, Thread Length 1 1/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Diamond Turning Insert, Triangle, 4, 1 (TNMG431PSCA5525)
- RIDGID Diehead, Cmpl 00R 3/8 Npt (36885)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #14 (45684)
- FREUD Double Flute Straight Bit, 7/32" dia. (04-111)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (385455)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 5 Flutes, NPTF (385813)
- NORTH AMERICAN TOOL 20241 Tap (20241)
- YMW TAPS Pipe Tap, 1/4"-18, NPSF (383328TIN)
- North American Taps