Shop All Pipe Taps
North American
Pipe Tap, 3/8"-18, 4 Flutes, NPTF
Mfr # 15821
Zoro # G3481368
product price: $77.79
/ea
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15821
- Zoro # G3481368
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Pipe Tap,3/8 In.-18 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 2 M08X40, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.2501408X40)
- BON TOOL Bon 13-276 Hawk, Mag 13" X 13", Wood Handle (13-276)
- VIM PRODUCTS MAGNETIC DRILL BIT HOLDER 42 SLOTS (VIMMDBH42)
- DEWALT 1-1/4" x 31" x 36" High Impact 4 Cutter SDS Max (DW5826)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- DRILLCO 1/8-27, PIPE TAPS - 2900E (290E108)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385760)
- KODIAK CUTTING TOOLS 3/8-18 Taper Pipe Tap NPT TIN Coated (5533495)
- WESTWARD Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (5PXH4)
- North American Pipe Taps