Shop All Pipe Taps
North American
Pipe Tap, 3/8"-18, 4 Flutes, NPTF
Mfr # 15809
Zoro # G3481499
product price: $54.39
/ea
$54.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Finish Uncoated
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15809
- Zoro # G3481499
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Finish | Uncoated |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Pipe Tap,3/8 In.-18 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG Flat 1-1/16"x1-1/8" 12PT Ratchet Bx Wr- (KHRB-3436)
- GEARWRENCH 6 Pc. Torx? Mini Dual Material Screwdriver Set (80056H)
- BOSCH Core Bit, 3-3/16 In (T3918SC)
- BONDHUS 3/16in Hex L-Wrench - Long (12110)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385410)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPTF (385752)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- WALTER Pipe Tap, 1/8"-28, Plug, 4 Flutes, G (E24364-G1/8)
- North American Pipe Taps