Shop All Pipe Taps
North American
Pipe Tap, 3/8"-18, 4 Flutes, NPSF
Mfr # 17922
Zoro # G3481322
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Number of Flutes 4
- Tap Thread Type NPSF
- Thread Direction Right Hand
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17922
- Zoro # G3481322
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Pipe Tap,3/8 In.-18 NPSF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Mini Pick Set, Neon Orange, 4 pcs. (KTI-70070)
- JACOBS JKP 130-J2 High Precision Keyless 13mm Chuck (9683)
- AVEN Tweezer Set, Artis, w/ Travel Case, 9 pcs. (18480ARS)
- IRWIN Spade Bit, 3/4 In D, 16 In L, 1/4 Hex Shank (88712)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16205)
- WESTWARD Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPT (5TWY3)
- WALTER Pipe Tap, 3/4"-14, Plug, 5 Flutes, NPT (AC25361-NPT3/4)
- North American Taps