Shop All Pipe Taps
North American
Pipe Tap, 3/8"-18, 4 Flutes, NPS
Mfr # 15827
Zoro # G3481392
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-18
- Number of Flutes 4
- Tap Thread Type NPS
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15827
- Zoro # G3481392
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/8"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | Uncoated |
Description
Pipe Tap,3/8 In.-18 NPSI,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Triple Square 10 Socket Bit x 3/4" - 1/4 (120XZN10SB)
- KIPP Adjustable Handle Size: 1, 1/4-20X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.1A287X30)
- DEWALT 4" 6 TPI T-Shank Clean Cutting Cobalt Steel Jig Saw Blade (DW3753-5)
- KANCA Heavy Duty F Clamp 600 mm (HDC-600)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- EAGLE TAPTEK CUTTING TOOLS 1-1/4-11-1/2 HIGH SPEED STEEL NPT PIPE TAP (PT-12500-115-I)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Semi-Bottoming, 5 Flutes, NPTF (385755)
- H & H INDUSTRIAL PRODUCTS Pipe Tap, Taper, NPT (1011-3303)
- North American Pipe Taps