Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, 5 Flutes, NPTF
Mfr # 18105
Zoro # G3481453
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 18105
- Zoro # G3481453
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Pipe Tap,3/4 In.-14 NPTF,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Stripmaster® Replacement Blade Set, For 10F601 (55-1987-1)
- SUNEX 1/2" Drive Impact Socket 6 (26483)
- KRAFT TOOL Closed Bit SS Gr, 6"x6" 1/2"R 1"D 1-1/4"W (CF316SS)
- IRWIN 9" L x Wood Cutting Recip Saw Blade, 9in, 6Tpi (372956)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPSF (1332600)
- WESTWARD Pipe Tap, 2"-11-1/2, Taper, 7 Flutes, NPT (5PXH9)
- NACHI Taper Pipe, 4 Flutes, NPT (74102)
- North American Taps