Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, 5 Flutes, NPTF
Mfr # 16517
Zoro # G3481130
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Finish Uncoated
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 16517
- Zoro # G3481130
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Tap Finish | Uncoated |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Pipe Tap,3/4 In.-14 NPTF,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Spiral Point Tap, Plug, 3 (357328)
- PROTO EXTENSION 3/8"DR 1-3/4" LONG (PO5259)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 3/4-14 NPT (411899)
- PREVOST Standard Model Blow Gun, w/OSHA Nozzle (IBG 06OSH)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1252100)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312901)
- North American Pipe Taps