Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, 5 Flutes, NPTF
Mfr # 16511
Zoro # G3481219
product price: $89.19
/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16511
- Zoro # G3481219
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pipe |
Description
Pipe Tap,3/4 In.-14 NPTF,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX PRY BAR SET 4 PC DLX (SU9804)
- GREENLEE Switch Unit For 980 Pump (32363)
- WILLIAMS Williams 1-1/8" Tube Cutter (43605)
- PROTO Screwdriver Sets, Cushion Grip, 9 Pieces (J1209STS)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- KODIAK CUTTING TOOLS 1/2-14 High Speed Steel Taper Pipe Tap NPT (5512078)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008867AS)
- DRILL AMERICA 1/2"-14 NPT Carbon Steel Pipe Tap (DWTPT1/2)
- North American Pipe Taps