Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, 5 Flutes, NPTF
Mfr # 16505
Zoro # G3481191
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Number of Flutes 5
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16505
- Zoro # G3481191
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Pipe |
Description
Pipe Tap,3/4 In.-14 NPTF,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON 3/16 in. X 7 in. L Carbide Tipped Drill Bit (11491)
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter (3-12264)
- MITUTOYO Digimatic Caliper 12In. W/Od And Id Car (500-168-30)
- INSIZE Machinist Square, 10 x 6" Sz (4707-250)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (11801)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1315800)
- GREENFIELD THREADING Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (385885)
- WESTWARD Pipe Tap, 1/8"-27, Semi-Bottoming, 4 Flutes, NPT (5PXH0)
- North American Taps