Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, 5 Flutes, NPS
Mfr # 16523
Zoro # G3481009
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Number of Flutes 5
- Tap Thread Type NPS
- Tap Finish Uncoated
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16523
- Zoro # G3481009
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPS |
Tap Finish | Uncoated |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Pipe Tap,3/4 In.-14 NPSI,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiCN (1650502108)
- ASTRO PNEUMATIC Titanium Step Drill Bit Set (AST9445)
- DRILL AMERICA m5x.75 HSS Metric Hand Tap (DWTSMT5X.75)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- KODIAK CUTTING TOOLS 1/4-18 High Speed Steel Straight Pipe Tap NPS (5512694)
- CLE-LINE Pipe Tap, 1/2"-14, Semi-Bottoming, 5 Flutes, NPT (C64227)
- CLE-LINE Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C64215)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- North American Pipe Taps