Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, 5 Flutes, BSPT
Mfr # 17936
Zoro # G3481027
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Number of Flutes 5
- Tap Thread Type BSPT
- Tap Style Pipe
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17936
- Zoro # G3481027
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | BSPT |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Pipe Tap,3/4 In.-14 BSPT,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS BALL END T-HANDLE 5 MM (BH13164)
- KNIPEX Insulated Precision Slotted Screwdriver 1/8 in Round (9T 89934)
- BETA Tool Cabinet, 7 Drawer, Orange, Sheet Metal, 29 in W x 17-1/2 in D x 38 in H (024004671)
- TEKTON 3/8 Inch Drive 12-Point Impact Socket Set with Rail, 12-Piece (8-19 mm) (SID91110)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- WIDIA Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (16101)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- REIFF & NESTOR Pipe Tap, 1/8"-27, 5 Flutes, NPT (46604TIALN)
- OSG Pipe Tap, 3/8"-18, Taper, 3 Flutes, NPT (1205300408)
- North American Pipe Taps