Shop All Pipe Taps
North American
Pipe Tap, 3/4"-14, 4 Flutes, NPTF
Mfr # 29045
Zoro # G3481167
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/4"-14
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29045
- Zoro # G3481167
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3/4"-14 |
Shank Dia. | 0.9063 in |
Overall Length | 4 9/16 in |
Thread Length | 1 3/8 in |
Shank Length | 3 1/4 in |
Size | 3/4" |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 14 TPI |
Thread Standard | NPT |
Description
Combination Drill and Tap, NPT, Overall Length 4 9/16 in, Right Hand, Thread Length 1 3/8 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Rule 12IN (C604RE-12)
- S&G TOOL AID KIT AIR BLOW GUN (SG99350)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (37623)
- VERSADRIVE HMT ImpactaTap 1/4- 20 UNC (308050-0010)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 1/4"-5, Plug, 4 Flutes (015014AS)
- NACHI Taper Pipe, 4 Flutes, NPT (74127)
- EAGLE TAPTEK CUTTING TOOLS 1-1/4-11-1/2 HIGH SPEED STEEL NPT PIPE TAP (PT-12500-115-I)
- GREENFIELD THREADING Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385682)
- North American Taps