Shop All Pipe Taps
North American
Pipe Tap, 3"-8, NPTF
Mfr # 17478
Zoro # G3481097
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3"-8
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Tap Style Pipe
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17478
- Zoro # G3481097
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3"-8 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Pipe Tap,3 In.-8 NPTF,HSS,Uncoated,9 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- STANLEY High Tension Hacksaw 12" (15-113)
- SUPERCUT 115-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade (483161)
- TEKTON Hex x 4" Screwdriver 5/32" 4 in. Round (DHX11157)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383153TIN)
- REGAL CUTTING TOOLS Pulley Tap, M7x1.00, Plug, 4 Flutes (027249AS)
- WESTWARD Pipe Tap, 1"-11-1/2, Semi-Bottoming, 5 Flutes, NPT (5TWU2)
- WALTER SURFACE TECHNOLOGIES 1/4 Taper Pipe Taps Npt (02C040)
- North American Taps