Shop All Pipe Taps
North American
Pipe Tap, 3"-8, NPTF
Mfr # 17475
Zoro # G3480972
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3"-8
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Style Pipe
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17475
- Zoro # G3480972
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3"-8 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Pipe Tap,3 In.-8 NPTF,HSS,Uncoated,9 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 13/16, Cobalt S&D Drill (1000EC152)
- INGERSOLL-RAND Air Screwdriver, 2.7 to 30.1 in.-lb. (1RPNS1)
- DRILL AMERICA 7/16" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/16)
- KLEIN TOOLS Stainless Steel Pocket Knife 3-Inch Steel Blade (44034)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- DRILL AMERICA 4"-8 NPT Carbon Steel Pipe Tap (DWTPT4INCH)
- REGAL CUTTING TOOLS 1/2-14 4 Flt.Drill'N'Tap Taper Pipe (007558AS)
- NACHI Taper, 4 Flutes, NPT (74052)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1315601)
- North American Taps