Shop All Pipe Taps
North American
Pipe Tap, 3-1/2"-8, NPTF
Mfr # 17514
Zoro # G3480948
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3-1/2"-8
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17514
- Zoro # G3480948
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 3-1/2"-8 |
Details
Item | Pipe Tap |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
Pipe Tap,3 1/2 In.-8 NPTF,HSS,9 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Countersink, HSS, 1F, 90 deg., 1-1/4" (HS1-1-1/4-90)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4536SV-200)
- FREEMAN 15 Degree Coil Roofing Nailer (G2CN45)
- DEWALT 10 Steel Flush Cut Reversing Back Saw 13 1 (DWHT20000)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPTF (385789)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312901)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-16 NC (1534)
- ZORO SELECT Pipe Tap, 3/8"-16, Plug, 4 Flutes, UNC (15786)
- North American Taps