Shop All Pipe Taps
North American
Pipe Tap, 2"-11, Plug, 7 Flutes, BSPP
Mfr # 17364
Zoro # G3480738
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11
- Tap Chamfer Plug
- Number of Flutes 7
- Tap Thread Type BSPP
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17364
- Zoro # G3480738
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 2"-11 |
Shank Dia. | 1.8750 in |
Thread Length | 1 3/4 in |
Overall Length | 4.2500 in |
Thread Size | 2"-11 |
Shank Length | 2 1/2 in |
Square Size | 1.4060 in |
Details
Item | Pipe Tap |
Tap Chamfer | Plug |
Number of Flutes | 7 |
Tap Thread Type | BSPP |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Finish | Uncoated |
Shank Type - Machining | Straight |
Threads per Inch | 11 TPI |
Extended Neck | Yes |
Helix Angle | 0 Degrees |
Spiral Direction | Neutral |
Coolant Fed | Non-Coolant Through |
Flute Type | Straight |
Measurement System | Fractional Inch |
Thread Standard | BSPP |
Description
Pipe and Conduit Thread Tap, Thread Size 2 In.-11, BSPP, Overall Length 4.2500 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket, Long Ball, 3/8"Drive, 3mm (80441)
- WELLER Crescent 10 in. Alloy Steel Straight Jaw Curved Pliers (C10SVN-08)
- HANSON High Carbon Steel Hexagon 1-7/16" Across Flat Die 18mm-1.50 (6959)
- DRILL AMERICA 11/32"x12" HSS Extra Long Drill Bit Straight Shank (DWDDL12X11/32)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPTF (3310900)
- WIDIA Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (11808)
- NACHI Taper Pipe, 5 Flutes, NPTF (74176)
- DRILL AMERICA 2" NPT HSS 7 Flute Pipe Tap (T/A64013)
- North American Taps