Shop All Pipe Taps
North American
Pipe Tap, 2"-11, BSPT
Mfr # 17940
Zoro # G3480990
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11
- Tap Thread Type BSPT
- Tap Style Pipe
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17940
- Zoro # G3480990
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 2"-11 |
Details
Item | Pipe Tap |
Tap Thread Type | BSPT |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Pipe Tap,2 In.-11 BSPT,HSS,Uncoated,7 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Eklind Tool 269-13211 11-Pc Ball End Hex Key Set .050 Inch-1-4 Inch (269-13211)
- WILLIAMS Screwdriver Set, Slotted, Alloy Steel, 6 Pieces (JHW100P-6SD)
- 3M Polishing Pad, Foam, 6" Size, Package Quantity: 2 (33042)
- DRILL AMERICA 3/4"-14 NPT HSS 5 Flute Pipe Tap (DWT64009)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (5TWU9)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315208)
- EAGLE TAPTEK CUTTING TOOLS 1-1/2-11-1/2 HIGH SPEED STEEL NPT PIPE TAP (PT-15000-115-I)
- BOSCH Pipe Tap, M8-1.00, Taper, 4 Flutes, Metric Coarse (BPT6M100)
- North American Pipe Taps