Shop All Pipe Taps
North American
Pipe Tap, 2"-11, BSPP
Mfr # 17931
Zoro # G3480762
product price: $778.99
/ea
Free Shipping & Returns
$778.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11
- Tap Thread Type BSPP
- Tap Style Pipe
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17931
- Zoro # G3480762
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 2"-11 |
Details
Item | Pipe Tap |
Tap Thread Type | BSPP |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Pipe Tap,2 In.-11 BSPP,HSS,Uncoated,7 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Screwdriver socket TORX T10 L.28 mm (01350010)
- LINK HANDLES Ball Pein Hammer Handle, 24-28 oz., 16" (65581GRA)
- DRILL AMERICA #9 HSS Straight Flute Taper Pin Reamer (DWRRTP9)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- KODIAK CUTTING TOOLS 1/2-14 Taper Pipe Tap NPT TIN Coated (5533517)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385760)
- DRILL AMERICA 3"-8 NPT HSS 8 Flute Pipe Tap, Cutting Direction: Right Hand (DWT64015)
- DRILLCO 3"-8, Pipe Taps (290A364)
- North American Taps