Shop All Pipe Taps
North American
Pipe Tap, 2"-11, Bottoming, 7 Flutes, BSPT
Mfr # 17362
Zoro # G3481079
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11
- Tap Chamfer Bottoming
- Number of Flutes 7
- Overall Length 4.2500 in
- Thread Length 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17362
- Zoro # G3481079
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 2"-11 |
Overall Length | 4.2500 in |
Thread Length | 1 3/4 in |
Shank Dia. | 1.8750 in |
Shank Length | 2 1/2 in |
Square Size | 1.4060 in |
Thread Size | 2"-11 |
Details
Item | Pipe and Conduit Thread Tap |
Tap Chamfer | Bottoming |
Number of Flutes | 7 |
Thread Direction | Right Hand |
Thread Standard | BSPT |
Measurement System | Fractional Inch |
Spiral Direction | Neutral |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 11 TPI |
Flute Type | Straight |
Extended Neck | Yes |
Helix Angle | 0 Degrees |
Shank Type - Machining | Straight |
Description
Pipe and Conduit Thread Tap, Thread Size 2 In.-11, BSPT, Overall Length 4.2500 in, Right Hand, Thread Length 1 3/4 in, Number of Flutes 7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLA MAG POCKET LEVEL W/CLIP 3IN1 FOCUS6 (LSGOM)
- POWERBUILT 7/8" Combination Wrench Polished (644149)
- DRILL AMERICA 3/4x2" HSS Annular Cutter (DWC5-530-221)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-8-BK Quick Connect 2 X 2 ft. Black Plastic Supply Drop In with 8 in. Boot (HT-2X2-SPL-8-BK)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1736000)
- WIDIA Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (19710)
- DRILL AMERICA 1"-11-1/2 NPT Carbon Steel Pipe Tap (DWTPT1INCH)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Plug, 2 Flutes (015126AS)
- North American Taps