Shop All Pipe Taps
North American
Pipe Tap, 2"-11-1/2, NPS
Mfr # 17370
Zoro # G3481088
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 2"-11-1/2
- Tap Thread Type NPS
- Thread Direction Right Hand
- Tap Style Pipe
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17370
- Zoro # G3481088
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 2"-11-1/2 |
Details
Item | Pipe Tap |
Tap Thread Type | NPS |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Pipe Tap,2 In.-11.5 NPS,HSS,Uncoatd,7 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Stand for PH-3515, 30" D, 30" L (64PMI308)
- STAR ASIA Breakaway Razor Blade Knife 3-Pc Set (11008)
- WESTWARD Combination Wrench, 22mm, Metric, Satin (54RZ12)
- WILLIAMS Micrometer Adj. Torque Wrenches, 15 1/2"L (1002MFRMHW)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NACHI Taper, 4 Flutes, NPT (74052)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPT TIN Coated (5533539)
- KODIAK CUTTING TOOLS 3/4-14 Taper Pipe Tap NPTF Dryseal Tap TIN Coated (5545766)
- RIDGID Pipe Tap, 1-1/4"-11-1/2, Taper, 4 Flutes, NPT (E-5118)
- North American Pipe Taps