Shop All Pipe Taps
North American
Pipe Tap, 1/8"-28, 4 Flutes, BSPT
Mfr # 17932
Zoro # G3480817
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-28
- Number of Flutes 4
- Tap Thread Type BSPT
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17932
- Zoro # G3480817
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-28 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Description
Pipe Tap,1/8 In.-28 BSPT,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 12", 80-Tooth Circular Saw Blade, Steel (14083)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- WESTWARD 1/2 in Drive, 14mm Hex Metric Socket, 6 Points (53YV05)
- HOUGEN HMD900 Econo Mag Drill 115V (0900101)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-28, Bottoming, 4 Flutes (015344AS)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- North American Taps