Shop All Pipe Taps
North American
Pipe Tap, 1/8"-28, 4 Flutes, BSPP
Mfr # 17923
Zoro # G3480640
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-28
- Number of Flutes 4
- Tap Thread Type BSPP
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17923
- Zoro # G3480640
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-28 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPP |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,1/8 In.-28 BSPP,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 4mm, Hios, T5, 1-9/16", PK10 (05135404001)
- WIHA Precision Screwdriver Set, Ball Hex, Metric, 5 pcs (26491)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, SAE, 8 pc. pcs (49-66-7017)
- MAKITA 18V LXT® Compact Brushless 2-Pc. Combo Kit (2.0Ah) (XT269R)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1310000)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Plug, 2 Flutes (091382AS)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- North American Taps