Shop All Pipe Taps
North American
Pipe Tap, 1/8"-27, 4 Flutes, NPTF
Mfr # 29041
Zoro # G3480710
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Finish Uncoated
- Overall Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29041
- Zoro # G3480710
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Overall Length | 2 7/8 in |
Thread Length | 3/4 in |
Shank Dia. | 0.4375 in |
Shank Length | 2 1/8 in |
Size | 1/8" |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 27 TPI |
Shank Type - Machining | Straight |
Thread Standard | NPT |
Description
Combination Drill and Tap, NPT, Overall Length 2 7/8 in, Right Hand, Thread Length 3/4 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER One Way Screw Remover, No.8 (88244)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- KAREWEAR Tool Suspenders, Suspenders, Red (6176)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-619)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 3/8"-16 NC (1534)
- REGAL CUTTING TOOLS Pulley Tap, #6-32, Plug, 3 Flutes (015301AS)
- GREENFIELD THREADING Pipe Tap, 2"-11-1/2, Semi-Bottoming, 7 Flutes, NPT (385682)
- DRILLCO 2 in. -- 11-1/2, CARBON PIPE - 2700E (2700E264)
- North American Taps