Shop All Pipe Taps
North American
Pipe Tap, 1/8"-27, 4 Flutes, NPTF
Mfr # 17962
Zoro # G3480622
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17962
- Zoro # G3480622
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Description
Pipe Tap,1/8 In.-27 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Hex T-Handle, 6 in x 3/16 (LTH3166)
- STARRETT Band Saw Blade, 7 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-07-11)
- WESTWARD Combination Wrench, 5/16", SAE, 12 pt. (54RZ33)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DET20T252)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- WESTWARD Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (5TWY4)
- QUALTECH Pipe Tap, Series DWTPT, Imperial, 11112 Size, NPT Thread Standard, Right Hand Cutting Direction, (DWTPT1INCH)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (385409)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251300)
- North American Taps