Shop All Pipe Taps
North American
Pipe Tap, 1/8"-27, 4 Flutes, NPTF
Mfr # 17959
Zoro # G3480677
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand North American
- MFR # 17959
- Zoro # G3480677
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Description
Pipe Tap,1/8 In.-27 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 10" General Purpose Laminate File with Handle (21690NN)
- SK PROFESSIONAL TOOLS 3/8 in Drive Torx(R) Plus Socket Torx(R) T50 Tip, 3 1/8 in L (45572)
- KNIPEX Flush Cutter, 8" High Leverage Flush Cut (72 62 200)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4773TA)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- DRILL AMERICA 1/8"-27 NPT HSS Interrupted Thread Pipe Tap (DWT64224)
- REGAL CUTTING TOOLS ACME Thread Tap, 1 3/8"-4, Plug, 4 Flutes (017644AS)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (385398)
- North American Pipe Taps