Shop All Pipe Taps
North American
Pipe Tap, 1/8"-27, 4 Flutes, NPTF
Mfr # 17956
Zoro # G3480668
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17956
- Zoro # G3480668
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pipe |
Tap Finish | Uncoated |
Description
Pipe Tap,1/8 In.-27 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- M.A. FORD Csink Set 79 Ser 82 Deg (79T000012)
- OX TOOLS Pro Heavy-Duty Aviation Snips Left Handed (Red) (OX-P232801)
- DEWALT Cordless Cut Off Kit w/ BONUS BATTERY (DCS438E1/DCBP520)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- CLEVELAND Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (C64040)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- KODIAK CUTTING TOOLS 3/4-14 High Speed Steel Taper Pipe Tap NPT (5512089)
- REGAL CUTTING TOOLS Pulley Tap, #10-24, Bottoming, 4 Flutes (015320AS)
- North American Taps