Shop All Pipe Taps
North American
Pipe Tap, 1/8"-27, 4 Flutes, NPSF
Mfr # 41807
Zoro # G3480613
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Number of Flutes 4
- Tap Thread Type NPSF
- Thread Direction Right Hand
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41807
- Zoro # G3480613
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Thread Direction | Right Hand |
Tap Style | Pipe |
Description
Pipe Tap,1/8 In.-27 NPSF,Crbd,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Fastcap Fcas Pro Accuscribe Pro Scribing Tool (FCAS PRO)
- DYNABRADE Straight Straight-Line Die Grinder .5 Hp, 1/4 in NPT Female Air Inlet, 1/4" and 6mm Collet, 1/2 HP (53807)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Impact Socket (SID22127)
- IDEAL Repl Die - 5 Cavity (30-593)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- DRILL AMERICA 1" NPT HSS 5 Flute Pipe Tap (T/A64010)
- DRILL AMERICA 1-1/2in-11-1/2in NPT HSS 7 Flute Pipe Tap, Left Hand (DWT64012LH)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- EAZYPOWER Pipe Tap, 1/4"-18, Taper, NPT (82615)
- North American Pipe Taps