Shop All Pipe Taps
North American
Pipe Tap, 1/8"-27, 4 Flutes, NPSF
Mfr # 17710
Zoro # G3480552
product price: $52.79
/ea
$52.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/8"-27
- Number of Flutes 4
- Tap Thread Type NPSF
- Thread Direction Right Hand
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17710
- Zoro # G3480552
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/8"-27 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Description
Pipe Tap,1/8 In.-27 NPSF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m14x1.25 HSS Metric 4 Flute Plug Hand Tap (DWTP14X1.25)
- STURTEVANT RICHMONT Hex Head, Interchangeable Head, 8mm (809328)
- INSIZE Double Square, Carbon Steel (2277-2)
- GENERAL TOOLS MFG Auto Cent Punch (77)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- WIDIA Pipe Tap, 1/2"-14, Taper, 5 Flutes, NPT (16109)
- YMW TAPS Pipe Tap, 1/4"-18, NPT (383103B)
- GREENFIELD THREADING Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPTF (385786)
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-16, Plug, 4 Flutes (008866AS)
- North American Pipe Taps