Shop All Pipe Taps
North American
Pipe Tap, 1/4"-19, Plug, 4 Flutes, BSPT
Mfr # 15479
Zoro # G3480963
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Tap Chamfer Plug
- Number of Flutes 4
- Tap Thread Type BSPT
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15479
- Zoro # G3480963
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-19 |
Shank Dia. | 0.5625 in |
Thread Length | 1.0600 in |
Overall Length | 2.44 in |
Thread Size | 1/4"-19 |
Square Size | 0.4210 in |
Shank Length | 1.38 in |
Details
Item | Pipe Tap |
Tap Chamfer | Plug |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Coolant Fed | Non-Coolant Through |
Shank Type - Machining | Straight |
Extended Neck | Yes |
Measurement System | Fractional Inch |
Thread Standard | BSPT |
Spiral Direction | Neutral |
Threads per Inch | 19 TPI |
Flute Type | Straight |
Helix Angle | 0 Degrees |
Description
Pipe and Conduit Thread Tap, Thread Size 1/4 In.-19, BSPT, Overall Length 2.44 in, Right Hand, Thread Length 1.0600 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #72 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN72)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 10"L, SDS Plus (HCFC2043)
- MITUTOYO Absolute Digital Caliper, 0 to 12 In (500-764-20CAL)
- DEWALT 10 in. Wet Tile Saw (D24000)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1735505)
- EAZYPOWER Pipe Tap, 3/8"-18, Taper, NPT (82616)
- RIDGID Pipe Tap, 1-1/4"-11-1/2, Taper, 4 Flutes, NPT (E-5118)
- DRILL AMERICA 1/16"-27 NPT Carbon Steel Pipe Tap (DWTPT1/16)
- North American Taps