Shop All Pipe Taps
North American
Pipe Tap, 1/4"-19, 4 Flutes, BSPT
Mfr # 17933
Zoro # G3480543
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Number of Flutes 4
- Tap Thread Type BSPT
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17933
- Zoro # G3480543
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-19 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pipe |
Description
Pipe Tap,1/4 In.-19 BSPT,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive Impact Socket 6 mm Size, Deep Socket, black oxide (J7006M)
- BLACK & DECKER Right Bracket (761368-00)
- IRWIN 3 Piece Original Locking Pliers Set Plain Grip Handle (2077703)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (21081B614GR)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385331)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015248AS)
- DRILL AMERICA 2"-11-1/2 NPT HSS 7 Flute Pipe Tap Left Hand (DWT64013LH)
- ZORO SELECT Pipe Tap, 1/8"-28, Taper, 4 Flutes, BSPT (15435)
- North American Taps