Shop All Pipe Taps
North American
Pipe Tap, 1/4"-19, 4 Flutes, BSPP
Mfr # 17924
Zoro # G3480957
product price: $61.95
/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Number of Flutes 4
- Tap Thread Type BSPP
- Tap Style Pipe
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17924
- Zoro # G3480957
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-19 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPP |
Tap Style | Pipe |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Pipe Tap,1/4 In.-19 BSPP,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE TOOL US Flexible Extension, 1/4" Hex, 54" L (EX25054)
- KRAFT TOOL All Steel Hand Groov, 6" x 6" 3/4"R 3/4"D (CF1710)
- TE-CO Plunger, Stl, 5/8inL, M8x1.25, Standard, PK5 (63905X01)
- DICKIES 14" Painter's Work Bag (57047)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- KODIAK CUTTING TOOLS 3/8-18 High Speed Steel Taper Pipe Tap NPT (5512067)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1310205)
- DRILL AMERICA 3/8"-18 NPT HSS Interrupted Thread Pipe Tap (DWT64226)
- North American Taps