Shop All Pipe Taps
North American
Pipe Tap, 1/4"-19, 4 Flutes, BSPP
Mfr # 15483
Zoro # G3481042
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-19
- Number of Flutes 4
- Tap Thread Type BSPP
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15483
- Zoro # G3481042
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-19 |
Thread Size | 1/4"-19 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPP |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,1/4 In.-19 BSPP,HSS,Uncted,4 Flute, Thread Size 1/4 In.-19, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 91-inch x 0.25-inch x 0.025 x 6 TPI Premium Gold Carbide Blade (233018)
- IRWIN Tap and Die Set, 66 pc, High Carbon Steel (97312)
- KODIAK CUTTING TOOLS .2355 HSS Chucking Reamer Straight Flute Straight Shank (5476262)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH3)
- OSG Pipe Tap, 1/4"-18, Taper, 5 Flutes, NPT (1315300)
- DRILLCO 3/4-14, CARBON PIPE TAPS - 2700E (2700E148)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPTF (1313301)
- North American Pipe Taps