Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPTF
Mfr # 50005
Zoro # G3481307
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Finish TIN
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 50005
- Zoro # G3481307
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Finish | TIN |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Style | Pipe |
Description
Pipe Tap,1/4 In.-18 NPTF,HSS,Tin Coat,4 Flt, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISEL 1"" (DWHT16858)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 2-17/ (9AB24)
- ARTU Drill Bit, Steel, High Speed, 1/8" (01914)
- MAYHEW INSPECTION TEL MIRROR PKG MR04 (MY17765)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPS (1330201)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1315800)
- DRILLCO 2" - 11-1/2, Pipe Taps (290A264)
- KODIAK CUTTING TOOLS 1/8-27 Taper Pipe Tap NPT TIN Coated (5533429)
- North American Pipe Taps