Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPTF
Mfr # 41802
Zoro # G3480893
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Style Pipe
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41802
- Zoro # G3480893
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,1/4 In.-18 NPTF,Crbd,4 Flutes, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 3", Brass (13A690)
- CENTURY DRILL & TOOL 3/32" Black Oxide Jobber Length Drill Bit 2pk. (24206)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43005)
- ASTRO PNEUMATIC 1/2" Drive Nano Impact Sockets, Metric, 15 pcs., 1/2", Metric (78215)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- YMW TAPS Pipe Tap, 1/4"-18, NPSF (383328TIN)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (C56703)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (5PXH8)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- North American Taps