Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPTF
Mfr # 29042
Zoro # G3481033
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29042
- Zoro # G3481033
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Thread Length | 1 1/16 in |
Overall Length | 3 5/16 in |
Shank Dia. | 0.5625 in |
Shank Length | 2 7/16 in |
Size | 1/4" |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Shank Type - Machining | Straight |
Thread Standard | NPT |
Threads per Inch | 18 TPI |
Coolant Fed | Non-Coolant Through |
Description
Combination Drill and Tap, NPT, Overall Length 3 5/16 in, Right Hand, Thread Length 1 1/16 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY MOUNTAIN TWIST Hss Countersink .500 X #30 (954HS5-30)
- BIG HORN 4-Inch ABS Plastic Blast Gate w/One Threaded End & One Quick Disconnect End (11440)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-10')
- SIMONDS Handy File, American, 10 In. L (78188100)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- REIFF & NESTOR Pipe Tap, 1/8"-27, 5 Flutes, NPT (46604TIALN)
- GUHRING M12X1.50 4-Flutes 2Xd Carbide Thread Mill Other Tap (3737-12,007)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1737701)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- North American Pipe Taps