Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPTF
Mfr # 15455
Zoro # G3481060
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15455
- Zoro # G3481060
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Pipe Tap,1/4 In.-18 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABANAKI Skimmer, Oil, 1 Gph (SMMS1-24)
- KLEIN TOOLS Phillips, Slotted, Square Bit 3 1/4 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:6 (32562)
- FOWLER 8"/200mm Xtra-Value Cal Electronic Caliper with Regular Display (541012001)
- WESTWARD 3/8" Drive, 15" Breaker Bar, Chrome (5TZD9)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- WESTWARD Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (2LWT6)
- WALTER Pipe Tap, 1/2"-14, Bottoming, 6 Flutes, G (24165-G1/2)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH3)
- WIDELL Bottom 1-3/4-8 H6 6Fl Other Tap (756817)
- North American Taps