Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPTF
Mfr # 15452
Zoro # G3480832
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Style Pipe
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15452
- Zoro # G3480832
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Pipe Tap,1/4 In.-18 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON 1/4" Cobalt High Speed Steel Drill Bit (3016016)
- STABILA Box Level, 72 in.L, Yellow (37472)
- CMT Pattern Bit with Bearing, 1/4-Inch Shank, 5/16-Inch Diameter (811.081.11B)
- KRAFT TOOL SS Curb Tool, 2"R Curb, 90 deg. (CF513)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NACHI Taper Pipe, 5 Flutes, NPTF (74068)
- OSG Pipe Tap, 1-1/4"-11-1/2, Taper, 5 Flutes, NPT (1313300)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPTF (1200600100)
- OSG Pipe Tap, 1/16"-27, Taper, 4 Flutes, NPT (1312500)
- North American Taps