Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPS
Mfr # 17690
Zoro # G3480878
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Style Pipe
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17690
- Zoro # G3480878
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Tap Style | Pipe |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Description
Pipe Tap,1/4 In.-18 NPSI,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 14 in L 2 in Cap. Cast Iron Straight Pipe Wrench (3LY99)
- J.W. WINCO GN851.1-160-T3 Latch Toggle Clamp Steel (851.1-160-T3)
- WARNER HD Caulk Remover, .045" (10389)
- PROTO SKT IMP ADAP 1"F X 3/4"M (POJ07656)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- RIDGID Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (E-5119)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1312800)
- GREENFIELD THREADING Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPTF (385448)
- HANSON 1" - 11-12 NPT Taper Tap (1907)
- North American Taps