Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPS
Mfr # 17689
Zoro # G3480823
product price: $43.75
/ea
$43.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Finish Uncoated
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17689
- Zoro # G3480823
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Description
Pipe Tap,1/4 In.-18 NPSI,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLU-MOL Hole Saw Mandrel, Shank 3/8", 1-1/4" to 4" (5519)
- SG TOOL AID Wire Stripper (19000)
- GREY PNEUMATIC 1/2" Drive 24 Geared Teeth Quick Release Ratchet, 1/2"D, 24 Tooth (21024BRQ)
- MAKITA 15.0Amp Recipro Saw, AVT® (JR3070CT)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- CLEVELAND Pipe Tap, 3/4"-14, Semi-Bottoming, 5 Flutes, NPTF (C64064)
- KODIAK CUTTING TOOLS 1/16-27 High Speed Steel Taper Pipe Tap NPT (5512023)
- WIDIA Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPS (16358)
- REGAL CUTTING TOOLS ACME Thread Tap, 1"-5, Plug, 4 Flutes (015010AS)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1735305)
- North American Taps