Shop All Pipe Taps
North American
Pipe Tap, 1/4"-18, 4 Flutes, NPS
Mfr # 15476
Zoro # G3480911
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-18
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Style Pipe
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 15476
- Zoro # G3480911
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/4"-18 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Tap Style | Pipe |
Tap Finish | Uncoated |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Description
Pipe Tap,1/4 In.-18 NPSI,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1-Piece 2-3/4" x 12" SDS Max Core Bit (DW5918)
- CHICAGO PNEUMATIC Retainer, Zip Quick (A046094)
- KLEIN TOOLS General Purpose Square Screwdriver #2 Round (662)
- DEWALT Cordless Compact Router, 20VDC, Battery (DCW600B/DCB204)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- WESTWARD Pipe Tap, 3/8"-18, Semi-Bottoming, 4 Flutes, NPT (5PXH3)
- GREENFIELD THREADING Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (385364)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- OSG Pipe Tap, 1/4"-18, Taper, 3 Flutes, NPT (1205300308)
- North American Pipe Taps