Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPTF
Mfr # 16089
Zoro # G3480771
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Tap Chamfer Taper
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Direction Left Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16089
- Zoro # G3480771
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Thread Length | 1.3800 in |
Overall Length | 3.1300 in |
Shank Dia. | 0.6875 in |
Shank Length | 1 3/4 in |
Square Size | 0.5150 in |
Min. Bore Dia. | 45/64 in |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 45/64 in |
Drill Bit Size | 45/64 in |
Description
Pipe and Conduit Thread Tap, Thread Size 1/2 In.-14, NPSI, NPSF, NPTF, NPS, NPTF, Overall Length 3.1300 in, Left Hand, Thread Length 1.3800 in, 75 Percent Thread Drill Size 45/64 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Adjustable Aluminum Pcoket Blow Gun, M-St (MILS115)
- TUNGALOY Tf Flo-Lock Insert FLG-2047L-CB AH, PK10 (2413986)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap (DWT54840)
- BOSTITCH Utility Knife, Retractable, Plastic, Yellow Utility, 6" L (10-065)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- REIFF & NESTOR Pipe Tap, 1"-11-1/2, 5 Flutes, NPT (46132)
- OSG Pipe Tap, 1/8"-27, Taper, 5 Flutes, NPT (1315101)
- REGAL CUTTING TOOLS Pulley Tap, 1/4"-20, Plug, 4 Flutes (008863AS)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1251400)
- North American Taps