Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, 5 Flutes, NPTF
Mfr # 16095
Zoro # G3480887
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 5
- Tap Thread Type NPTF
- Tap Style Pipe
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16095
- Zoro # G3480887
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 5 |
Tap Thread Type | NPTF |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Description
Pipe Tap,1/2 In.-14 NPTF,HSS,Uncted,5 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 3" (76mm) Bi-Metal HSS Hole Saw with Arbor (ADCH0300)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X25)
- ERICKSON Adapt, ERK ADJ Float 180 DA Full (SS200FC188888)
- PROTO Punch, Aligning, 16in (J155/8)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPT (1735505)
- OSG Pipe Tap, Thread Size 1/8"-27RH, 0.7520" L (1657505008)
- RIDGID Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (E-5112)
- NACHI Taper Pipe, 5 Flutes, NPT (74073)
- North American Taps