Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, 4 Flutes, NPTF
Mfr # 41809
Zoro # G3480902
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 4
- Tap Thread Type NPTF
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 41809
- Zoro # G3480902
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Pipe |
Description
Pipe Tap,1/2 In.-14 NPTF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, #10-32, Plug, 3 Flutes, TiCN (1651501208)
- WIHA Hex, Phillips, Slotted, Torx(R) Bit 8 in, Drive Size: 4 mm , Num. of pieces:39 (75980)
- MALCO Seamer and Tong, 9-1/4", Cast Steel (S10)
- AMPG Height Gage Attachment, Starrett PT07127 (Z1009)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- WALTER Pipe Tap, 3/8"-19, Taper, 4 Flutes, G (P24360-G3/8)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPTF (1200600200)
- QUALTECH Pipe Tap, Straight, Series DWT, Imperial, 1418 Size, NPS Thread Standard, 4 Flutes, Right Hand Cu (DWT64117)
- REGAL CUTTING TOOLS ACME Thread Tap, 3/4"-8, Plug, 4 Flutes (015244AS)
- North American Taps