Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, 4 Flutes, NPTF
Mfr # 29044
Zoro # G3480841
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 4
- Tap Thread Type NPTF
- Thread Length 1 3/8 in
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 29044
- Zoro # G3480841
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Thread Length | 1 3/8 in |
Shank Dia. | 0.6875 in |
Overall Length | 4 3/8 in |
Shank Length | 3 1/8 in |
Size | 1/2" |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPTF |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Shank Type - Machining | Straight |
Coolant Fed | Non-Coolant Through |
Threads per Inch | 14 TPI |
Thread Standard | NPT |
Description
Combination Drill and Tap, NPT, Overall Length 4 3/8 in, Right Hand, Thread Length 1 3/8 in, Number of Flutes 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1-13/16" 30 DEG ANGL (MT1258)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- STANLEY Beam Level, 48", Magnetic (43-549)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- DRILLCO 1-1/2 - 11-1/, Pipe Taps (290A232)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Plug, 2 Flutes (091382AS)
- NACHI Straight Pipe, 4 Flutes, NPSF (74092)
- REGAL CUTTING TOOLS Pulley Tap, M8x1.25, Plug, 2 Flutes (027260AS)
- North American Taps