Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, 4 Flutes, NPSF
Mfr # 17720
Zoro # G3480570
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 4
- Tap Thread Type NPSF
- Tap Finish Uncoated
- Tap Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 17720
- Zoro # G3480570
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPSF |
Tap Finish | Uncoated |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,1/2 In.-14 NPSF,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 2pc Fiber Grip Tweezer Set (19222)
- MIRKA Hepa Filter Element For De-1230 (DE-HEPA)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #59 (C22646)
- URREA 1" female drive to 3/4" male socket adapter (5854)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- OSG Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT (1736400)
- KODIAK CUTTING TOOLS 1/8-27 High Speed Steel Taper Pipe Tap NPT (5512045)
- GREENFIELD THREADING Pipe Tap, 1/2"-14, Semi-Bottoming, 4 Flutes, NPT (385458)
- WALTER Pipe Tap, 1/8"-28, Plug, 3 Flutes, BSPP (243612-RP1/8)
- North American Pipe Taps