Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, 4 Flutes, NPS
Mfr # 16104
Zoro # G3480808
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 4
- Tap Thread Type NPS
- Tap Material High Speed Steel
- Tap Style Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16104
- Zoro # G3480808
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | NPS |
Tap Material | High Speed Steel |
Tap Style | Pipe |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Description
Pipe Tap,1/2 In.-14 NPSI,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut, 1018, B/O, 5/16-18 (41403)
- CHICAGO-LATROBE Screw Machine Length Drill, Spiral Flute (49017)
- URREA 1/2" Drive 12-Point Deep Socket 15/16" (5330)
- PARAGON DIAMOND TOOLS 9’’ x .125 x UA-7/8-5/8 Rescue & Demolition Blade (RSQ-9)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- REGAL CUTTING TOOLS Pulley Tap, M16x2.00, Plug, 4 Flutes (027288AS)
- DRILLCO 1/16-27, PIPE TAPS - 2900E (290E104)
- OSG Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (1735201)
- DRILL AMERICA 1-1/4"-11-1/2" NPT HSS 5 Flute Pipe Tap (DWT64011)
- North American Pipe Taps