Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, 4 Flutes, BSPT
Mfr # 16108
Zoro # G3480589
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 4
- Tap Thread Type BSPT
- Tap Material High Speed Steel
- Tap Finish Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16108
- Zoro # G3480589
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPT |
Tap Material | High Speed Steel |
Tap Finish | Uncoated |
Tap Style | Pipe |
Thread Direction | Right Hand |
Description
Pipe Tap,1/2 In.-14 BSPT,HSS,Uncted,4 Flute, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 11mm Metric Ratcheting Combination Wrench (45-96-9311)
- GREENLEE 9 1/2 in Dieless Crimper 22 to 10 AWG (KP1022D)
- PROSKIT Security Torx Screwdriver Set, 7pcs (902-097)
- HOUGEN 1-1/8 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18236)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1312901)
- OSG Pipe Tap, 1/4"-18, Taper, 4 Flutes, NPT (1251308)
- WESTWARD Pipe Tap, 1-1/2"-11-1/2, Taper, 7 Flutes, NPT (5PXH8)
- North American Pipe Taps