Shop All Pipe Taps
North American
Pipe Tap, 1/2"-14, 4 Flutes, BSPP
Mfr # 16111
Zoro # G3480607
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-14
- Number of Flutes 4
- Tap Thread Type BSPP
- Tap Material High Speed Steel
- Thread Direction Right Hand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand North American
- MFR # 16111
- Zoro # G3480607
- Country of Origin United States
- Category Pipe Taps
Dimensions
Tap Thread Size | 1/2"-14 |
Thread Size | 1/2"-14 |
75% Thread Drill Size | 0.7031 in |
Details
Item | Pipe Tap |
Number of Flutes | 4 |
Tap Thread Type | BSPP |
Tap Material | High Speed Steel |
Thread Direction | Right Hand |
Tap Finish | Uncoated |
Tap Style | Pipe |
Description
Pipe Tap,1/2 In.-14 BSPP,HSS,Uncted,4 Flute, Thread Size 1/2 In.-14, Right Hand, 75 Percent Thread Drill Size 0.7031 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap Plug, 3 Flutes (1751301)
- FREEMAN PFN64 Pneumatic 16-Gauge 2-1/2" Straight Finish Nailer (PFN64)
- HOUGEN 1/2 in. x 2 in. 12,000-Series Annular Cutter (12216)
- K-TOOL INTERNATIONAL Hex Bit Socket, 3/8" Drive, 5/16" (KTI-22910)
- NORTH AMERICAN Pipe Tap, 1/4"-19, 4 Flutes, BSPP (15483)
- NORTH AMERICAN Pipe Tap, 1-1/2"-11, BSPP (17235)
- NORTH AMERICAN Pipe Tap, 1/4"-18, 4 Flutes, NPS (17689)
- KODIAK CUTTING TOOLS 1/4-18 Taper Pipe Tap NPT Steam Oxide (5533462)
- REGAL CUTTING TOOLS Pulley Tap, #10-32, Taper, 4 Flutes (015324AS)
- HANSON High Carbon Steel Machine Screw Fractional Bottom Tap 5/16"-18 NC (1527)
- OSG Pipe Tap, 1/2"-14, Taper, 4 Flutes, NPS (1330500)
- North American Pipe Taps